-
ACUCT-4161R-2000-333ACI-Automation Components Current Transformers, AcuCT-4161R SeriesItem NumberACUCT-4161R-2000-333MFG Item Number148236SeriesAcuCT-4161RProduct DescriptionCurrent Transformer, 2000A, HighSpecifications
Specifications Current Ratio 2,000:1 Frequency (Hz) 50-60 Hz Insulation Level (V) 5,000 V Mounting None Termination Wire Leads ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 0.3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series